Beli max power electronic tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  2. Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Mulai

    Rp429.900

    Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Deskripsi:
    The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
  3. Max Creamer Krimer Nabati
    Rating:
    98% of 100
    (45)
    Mulai

    Rp33.900

    Max Creamer Krimer Nabati
    atribut:
    • Variant: Non Dairy Creamer
  4. KRISBOW Set Perkakas Keperluan Elektrik & Komputer Tipe Compact
    Mulai

    Rp3.299.900

    KRISBOW Set Perkakas Keperluan Elektrik & Komputer Tipe Compact
    atribut:
    • Dimension (LxWxH) (mm): 480x200x400
  5. KRISBOW Set Perkakas Listrik Tipe Case
    Mulai

    Rp1.399.900

    KRISBOW Set Perkakas Listrik Tipe Case
    Deskripsi:
    Electronic Tool Kit (16pcs) adalah Tool Set merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi, terdapat 16 jenis perkakas yang umum digunakan untuk berbagai keperluan terutama Maintenance perangkat elektronik. Electronic Tool Set ini sangat praktis dan awet serta mempermudah teknisi karena dilengkapi berbagai jenis perkakas yang diperlukan seperti, obeng plus dan min, tang, solder, dan kikir. Set perkakas elektronik ini cocok digunakan pada usaha jasa reparasi barang elektronik dan pabrik.
    atribut:
    • Type: Electronic Tehnician Tool
    • Dimensions (mm): 350x190x50
  6. KRISBOW Perkakas Set
    Mulai

    Rp2.699.900

  7. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  8. WESTWARD Electronic Torque Wrench
    Mulai

    Rp5.099.900

    WESTWARD Electronic Torque Wrench
    Deskripsi:
    These flex-head electronic torque wrenches have a head that can used at an angle so the wrench can reach fasteners in tight spaces. They provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. These wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • Rotation: Clockwise and Counterclockwise
    • Finish: Chrome
    • Item: Electronic Torque Wrench
    • Ratcheting: Yes
  9. KRISBOW Set Perkakas Listrik
    Mulai

    Rp749.900

    KRISBOW Set Perkakas Listrik
    Deskripsi:
    Electronic Maintenance Kit (20pcs)
    atribut:
    • Dimension (LxWxH) (mm): 300x200x50
  10. TRUSCO Electrical Pro Tools Set PIKAICHI
    Mulai

    Rp13.999.900

    TRUSCO Electrical Pro Tools Set PIKAICHI
    Deskripsi:
    Purpose: Electric facility for the construction work.
    atribut:
    • Number of Set Items: 26
    • Outer Dimensions (WxDxH) (mm): 400x220x310
  11. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  12. CODELOCKS Electronic Keyless Access Control Lock
    Mulai

    Rp11.999.900

    CODELOCKS Electronic Keyless Access Control Lock
    atribut:
    • UNSPSC: 46171503
    • ADA Compliant: Yes
    • Access Method: Keypad
    • Backset (inch): 2-3/4
    • Battery Life (cycle): 200000
    • Door Thickness (inch): 1-3/8 to 2-1/2
    • Electrical/Mechanical: Electrical
    • Event Audit Trail: No
    • For use with: Interior/Exterior Door
    • Function: Classroom or Store Room with Key Override
    • Grade: 2
    • Handle Type: Lever
    • IP Rating: Not Rated
    • Key Override Options: Standard SC1 Keyway
    • Keypad Material: Metal
    • Latch Front Size (inch): 1-1/8x2-1/4
    • Latch Length (inch): 2-3/4
    • Lock Material: Zinc Alloy
    • Max. Proximity Range: At Lock
    • Max. User Codes: 80
    • Mounting Style: Vertical
    • NEMA Rating: Weather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
    • Network Interface: None
    • Power Source: (4) AA Batteries
    • Timed Entry Allowance (s): 5
    • Weather Resistant: Yes
  13. ABB Electronic Overload Relay
    Mulai

    Rp2.099.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
Daftar Harga max power electronic tools Terbaru March 2026
Autonics Power Electronic SMPS Panel Mount SPA SeriesRp799.900
Autonics Power Electronic SMPS Din Rail Mount SPB SeriesRp429.900
Max Creamer Krimer NabatiRp33.900
Pro'sKit Set Perkakas ElectronicRp4.499.900
KRISBOW Set Perkakas Keperluan Elektrik & Komputer Tipe CompactRp3.299.900
KRISBOW Set Perkakas Listrik Tipe CaseRp1.399.900
KRISBOW Perkakas SetRp2.699.900
KRISBOW Mechanical Tool Set (Perkakas Set)Rp719.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp82.900
WESTWARD Electronic Torque WrenchRp5.099.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)